Motion
NVZ110-5MZ-M5-X51

SMC CORP OF AMERICA
NVZ110-5MZ-M5-X51

VALVE SOL
Mi Item #01987114
MFR #NVZ110-5MZ-M5-X51
Price$55.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZ110-5MZ-M5-X51

VALVE SOL
Mi Item #01987114
MFR #NVZ110-5MZ-M5-X51

Mfr description
NVZ110-5MZ-M5-X51 VALVE SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.69/each

Specifications

Details

  • Flow Direction
    3-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VZ100-500
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)