Motion
NVZ110-6G-M5
VALVE SOL 12VDC
MI ITEM #01987117
MFR #NVZ110-6G-M5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOL 12VDC
MI ITEM #01987117
MFR #NVZ110-6G-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVZ110-6G-M5 VALVE SOL 12VDC

Specifications

  • Piping Type
    Body Ported
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    0.6 (1 to 4) mm², 0.9 (4 to 3) mm², 1 (1 to 2) mm², 1.5 (2 to 3) mm²
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Zinc
  • Overall Height
    37 mm
  • Overall Length
    56.5 mm
  • Overall Width
    25 mm
  • Response Time
    15 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    1.8 W
  • Valve Function
    Poppet
  • Series
    VZ100-500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text