Motion
NVZ1120-3G-M5

SMC CORP OF AMERICA
NVZ1120-3G-M5

VALVE, SOL. 110VAC
MI ITEM #01987161
MFR #NVZ1120-3G-M5
Price$40.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZ1120-3G-M5

VALVE, SOL. 110VAC
MI ITEM #01987161
MFR #NVZ1120-3G-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.24/each

Specifications

Dimensions

  • Overall Height
    37 mm
  • Overall Length
    56.5 mm
  • Overall Width
    25 mm
  • Port Size
    M5

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Zinc
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.6 (1 to 4) mm², 0.9 (4 to 3) mm², 1 (1 to 2) mm², 1.5 (2 to 3) mm²
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    15 ms
  • Seal Material
    Nitrile
  • Series
    VZ
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    4.5 @ 50 Hz W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Valve Function
    Poppet

Overview

Mfr description
NVZ1120-3G-M5 VALVE, SOL. 110VAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought