Motion
NVZA212-P-M5
Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
Mi Item #01987262
MFR #NVZA212-P-M5
Price$38.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
Mi Item #01987262
MFR #NVZA212-P-M5

Mfr description
NVZA212-P-M5 VALVE, AIR PILOT"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.12/each

Specifications

Dimensions

  • Overall Height
    23 mm
  • Overall Length
    44 mm
  • Overall Width
    15 mm
  • Port 1 Size/Type
    M5x0.8

Details

  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    +1 Mpa2
  • Normal State
    Normally Open
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 Mpa
  • Piping Type
    Body Ported
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)