Overview
Mfr description
NVZA2241-2-01T VALVE AIR PILOT
Specifications
- Piping TypeBase Mounted Subplate Included
- Flow Direction4-Way
- Number Of PilotsSingle Pilot
- Operating MediumAir
- Operating Pressure Range0 to +1 MPa
- Overall Width32 mm
- Overall Height43 mm
- Maximum Operating Pressure+1 Mpa2
- Port 1 Size/Type1/8 BSPT (Main)
- Port 2 Size/TypeM5x0.8 ISO (Pilot)
- Standards MetJIS
- Overall Length68 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data