Specifications
Dimensions
- Port 1 Size/TypeM5
Details
- Flow Direction3-Way
- Number Of Positions3
- Operating MediumAir
- Operating Pressure Range0.001 to 1 MPa, 0.1 to 145.04 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)