Motion
NVZ2120-5MZ-M5

SMC CORP OF AMERICA
NVZ2120-5MZ-M5

Solenoid-Operated Air Control Valve - 4-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, M Plug, Body Ported with Subplate, M5
MI ITEM #01987384
MFR #NVZ2120-5MZ-M5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZ2120-5MZ-M5

Solenoid-Operated Air Control Valve - 4-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, M Plug, Body Ported with Subplate, M5
MI ITEM #01987384
MFR #NVZ2120-5MZ-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVZ2120-5MZ-M5 VALVE SOL 2VDC

Specifications

  • Piping Type
    Body Ported with Subplate
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.16 Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    Maximum of 120 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Port Sizes
    #10–32 UNF
  • Actuation
    Direct Acting Solenoid
  • Overall Height
    37 mm
  • Overall Length
    95.5 mm
  • Overall Width
    15 mm
  • Response Time
    17 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class E
  • Solenoid Power Consumption
    1.8 W
  • Valve Function
    Spool
  • Series
    VZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought