Motion
NVZ212-5LZ-M5

SMC CORP OF AMERICA
NVZ212-5LZ-M5

VALVE, SOL
MI ITEM #01987444
MFR #NVZ212-5LZ-M5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZ212-5LZ-M5

VALVE, SOL
MI ITEM #01987444
MFR #NVZ212-5LZ-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVZ212-5LZ-M5 VALVE, SOL

Specifications

  • Piping Type
    Body Ported
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Manual Operation Type
    Push Type (Safety Style)
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Normal State
    Normally Closed
  • Manufacturer Product Page
  • Series
    VZ100-500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text