Motion
NVZ2150-3DZ-01T

SMC CORP OF AMERICA
NVZ2150-3DZ-01T

VALVE SOL 110VAC
MI ITEM #01987483
MFR #NVZ2150-3DZ-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZ2150-3DZ-01T

VALVE SOL 110VAC
MI ITEM #01987483
MFR #NVZ2150-3DZ-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    45.5 mm
  • Port Sizes
    1/8 NPTF

Details

  • Actuation
    Direct Acting Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.3 Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    145 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    Maximum of 120 °F
  • Piping Type
    Base Mounted Subplate Included
  • Response Time
    17 ms
  • Seal Material
    Nitrile
  • Series
    VZ
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class E
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    4.2 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-115 V ac
  • Valve Function
    Spool

Overview

Mfr description
NVZ2150-3DZ-01T VALVE SOL 110VAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought