Motion
NVZ2150-3G-01T

SMC CORP OF AMERICA
NVZ2150-3G-01T

Solenoid-Operated Air Control Valve - Base Mounted, 4 Port, 2 Position, Single Solenoid
MI ITEM #01987487
MFR #NVZ2150-3G-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZ2150-3G-01T

Solenoid-Operated Air Control Valve - Base Mounted, 4 Port, 2 Position, Single Solenoid
MI ITEM #01987487
MFR #NVZ2150-3G-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    1/8 NPTF

Details

  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac

Overview

Mfr description
NVZ2150-3G-01T VALVE SOL 110VAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought