Specifications
Details
- Country of OriginJP
- Number Of SolenoidsSingle
- Operating MediumAir, Inert Gas
- Piping TypeBase Mounted
- Seal MaterialMetal
- SeriesVZ
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)