Overview
Mfr description
NVZ2150-5MZ-X19 VALVE SOL 24VDC
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of SolenoidsSingle
- Solenoid Supply Voltage24 V dc
- Seal MaterialMetal
- Operating MediumAir, Inert Gas
- SeriesVZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data