Motion
NVZ2150-9G(AC24V)

SMC CORP OF AMERICA
NVZ2150-9G(AC24V)

VALVE SOL, 24VDC *LQA
MI ITEM #01987616
MFR #NVZ2150-9G(AC24V)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZ2150-9G(AC24V)

VALVE SOL, 24VDC *LQA
MI ITEM #01987616
MFR #NVZ2150-9G(AC24V)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVZ2150-9G(AC24V) VALVE SOL, 24VDC

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    US
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Series
    VZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text