Specifications
Dimensions
- Overall Height57 mm
- Overall Length162 mm
- Overall Width32 mm
Details
- ActuationDirect Acting Solenoid
- Country of OriginJP
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Maximum Operating Pressure101 psi
- Number Of SolenoidsDouble
- Operating MediumAir, Inert Gas
- Operating Temperature RangeMaximum of 120 °F
- Piping TypeBase Mounted
- Response Time22 ms
- Seal MaterialNitrile
- SeriesVZ
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Coil InsulationClass E
- Solenoid Electrical EntryM Plug
- Solenoid Power Consumption1.8 W
- Solenoid Supply Voltage24 V dc
- Valve FunctionSpool
Overview
Mfr description
NVZ2250-5MZ VALVE SOL, 24VDC