Motion
G15-10-01
GAUGE
Mi Item #01987888
MFR #G15-10-01
Price$7.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE
Mi Item #01987888
MFR #G15-10-01

Mfr description
G15-10-01 GAUGE
  • General purpose pressure gauge
  • Type: back thread side
  • Pressure range: 0 to 1.0 MPa (0 to 150PSI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.91/each

Specifications

Dimensions

  • Display Outside Diameter  
    15 mm
  • Weight
    10 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    1 MPa
  • Thread Connection
    1/8 BSPT w/ Female M5 x 0.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)