Specifications
Dimensions
- Display Outside Diameter26 mm
- Weight73 g
Details
- Gauge TypePressure Gauge
- Mounting TypeCenter Back Mount
- Scale Graduation1 MPa, 150 psi
- Thread Connection1/8 BSPT w/ Female M5 x 0.8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)