Motion
G27-10-R1
GAUGE, AC1000/AC10 (KGF)
MI ITEM #01987900
MFR #G27-10-R1
Price$7.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE, AC1000/AC10 (KGF)
MI ITEM #01987900
MFR #G27-10-R1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.42/each

Specifications

Dimensions

  • Display Outside Diameter  
    26 mm
  • Weight
    11.3398 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    1 MPa
  • Thread Connection
    1/16 BSPT

Overview

Mfr description
G27-10-R1 GAUGE, AC1000 (KGF)
  • General purpose pressure gauge
  • Type: back thread side
  • Pressure range: 0 to 1.0 MPa (0 to 150PSI)
  • Indication precision: ±5% F.S. (full span)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought