Motion
G27-P10-M5-X212

SMC CORP OF AMERICA
G27-P10-M5-X212

GAUGE
Mi Item #01987907
MFR #G27-P10-M5-X212
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G27-P10-M5-X212

GAUGE
Mi Item #01987907
MFR #G27-P10-M5-X212

Mfr description
G27-P10-M5-X212 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Weight
    15 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)