Motion
G33-3-01
GAUGE
MI ITEM #01987915
MFR #G33-3-01
List Price$15.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE
MI ITEM #01987915
MFR #G33-3-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.75/each for your price

Overview

Mfr description
G33-3-01 GAUGE
  • General purpose pressure gauge
  • Back side or vertical side thread
  • Pressure range: 0 to 1.0MPa
  • Indication precision: ±3% F.S. (full span)

Specifications

  • Gauge Type
    Pressure Gauge
  • Display Pressure Range
    0 to 1.0 MPa
  • Display Outside Diameter
  • Thread Connection
    1/8 BSPT
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    0.3 MPa
  • Weight
    30 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought