1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
G36-10-01-X4
GAUGE
Mi Item #
01987929
MFR #
G36-10-01-X4
Price
$12.50
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Gauges
SMC CORP OF AMERICA G36-10-01-X4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
G36-10-01-X4
GAUGE
Mi Item #
01987929
MFR #
G36-10-01-X4
Mfr description
G36-10-01-X4 GAUGE
General purpose pressure gauge w/limit indicator
Back side or vertical side thread
Pressure range: 0 to 1.5MPa (0 to 225psi)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.50
/each
Add to Cart
Specifications
Dimensions
Weight
40 g
Details
Display Pressure Range
0 to 1.5 MPa
Gauge Type
Pressure Gauge
Mounting Type
Center Back Mount
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items