Motion
G36-P10-N01-X30

SMC CORP OF AMERICA
G36-P10-N01-X30

GAUGE
Mi Item #01987946
MFR #G36-P10-N01-X30
Price$11.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G36-P10-N01-X30

GAUGE
Mi Item #01987946
MFR #G36-P10-N01-X30

Mfr description
G36-P10-N01-X30 GAUGE
  • General purpose pressure gauge w/limit indicator
  • Back side or vertical side thread
  • Pressure range: 0 to 1.5MPa (0 to 225psi)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.05/each

Specifications

Dimensions

  • Display Outside Diameter  
    37.5 mm
  • Weight
    53 g

Details

  • Display Pressure Range
    0 to 1.5 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    1 MPa, 150 psi
  • Thread Connection
    1/8 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)