Motion
G43-10-01
GAUGE
MI ITEM #01987952
MFR #G43-10-01
List Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE
MI ITEM #01987952
MFR #G43-10-01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.40/each for your price

Overview

Mfr description
G43-10-01 GAUGE
  • General purpose pressure gauge
  • Ø43 o.d.
  • Back side thread
  • Indication precision: ±3% F.S. (full span)

Specifications

  • Gauge Type
    Pressure Gauge
  • Display Pressure Range
    0 to 0.2 MPa
  • Display Outside Diameter
  • Thread Connection
    1/8 BSPT
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    1 MPa
  • Weight
    70 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text