Motion
G43-10-02-X3
Pneumatic Gauge - 43 mm Face, 0 to 145 psi, 1/4 R
MI ITEM #01987955
MFR #G43-10-02-X3
Price$59.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - 43 mm Face, 0 to 145 psi, 1/4 R
MI ITEM #01987955
MFR #G43-10-02-X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.95/each

Specifications

Dimensions

  • Display Outside Diameter  
    43 mm
  • Weight
    70 g

Details

  • Display Pressure Range
    0 to 145 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back
  • Standards Met
    RoHS
  • Thread Connection
    1/4 R

Overview

Mfr description
G43-10-02-X3 GAUGE, SUS
  • General purpose pressure gauge
  • Ø43 o.d.
  • Back side thread
  • Indication precision: ±3% F.S. (full span)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought