Motion
G43-P10-02-X30

SMC CORP OF AMERICA
G43-P10-02-X30

Pneumatic Gauge - 43 mm Face, 0 to 150 psi
Mi Item #01987956
MFR #G43-P10-02-X30
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G43-P10-02-X30

Pneumatic Gauge - 43 mm Face, 0 to 150 psi
Mi Item #01987956
MFR #G43-P10-02-X30

Mfr description
G43-P10-02-X30 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Display Outside Diameter  
    43 mm
  • Weight
    0.26 lbs

Details

  • Display Pressure Range
    0 to 150 psi
  • Gauge Type
    Analog Dial
  • Mounting Type
    Center Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)