Motion
G43-P2-N01-X30

SMC CORP OF AMERICA
G43-P2-N01-X30

GAUGE
Mi Item #01987961
MFR #G43-P2-N01-X30
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G43-P2-N01-X30

GAUGE
Mi Item #01987961
MFR #G43-P2-N01-X30

Mfr description
G43-P2-N01-X30 GAUGE MPA/PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.77/each

Specifications

Dimensions

  • Display Outside Diameter  
    43 mm
  • Weight
    70 g

Details

  • Display Pressure Range
    0 to 2 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    0.2 MPa, 30 psi
  • Thread Connection
    1/8 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)