Overview
Mfr description
G46-10-01M-C GAUGE, PRESSURE
- General purpose gauge w/limit indicator
- Back or vertical side thread
- Indication precision: ±3% F.S. (full span)
Specifications
- Gauge TypePressure Gauge
- Display Pressure Range0 to 1.0 MPa
- Mounting TypeCenter Back Mount
- Operating Temperature Range-5 to 60 °C
- Weight86.4 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data