Overview
Mfr description
G46-10-02M-C GAUGE
- General purpose gauge w/limit indicator
- Back or vertical side thread
- Indication precision: ±3% F.S. (full span)
Specifications
- Gauge TypePressure Gauge
- Display Outside Diameter
- Thread Connection1/4 BSPT w/ Female M5 x 0.8
- Mounting TypeCenter Back Mount
- Scale Graduation1 MPa
- Weight97.522 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data