1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
G46-10-N02
GAUGE
MI ITEM #
01987999
MFR #
G46-10-N02
List Price
$11.60
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Gauges
SMC CORP OF AMERICA G46-10-N02
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
G46-10-N02
GAUGE
MI ITEM #
01987999
MFR #
G46-10-N02
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
G46-10-N02 GAUGE
Specifications
Gauge Type
Pressure Gauge
Display Outside Diameter
42.5 mm
Thread Connection
1/4 NPT
Mounting Type
Center Back Mount
Scale Graduation
1 MPa
Weight
70 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought