Motion
G46-2-01
GAUGE, 0-2KGF, 1/8" PT
Mi Item #01988005
MFR #G46-2-01
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE, 0-2KGF, 1/8" PT
Mi Item #01988005
MFR #G46-2-01

Mfr description
G46-2-01 GAUGE, 0-2KGF, 1/8" PT
  • General purpose gauge w/limit indicator
  • Back or vertical side thread
  • Indication precision: ±3% F.S. (full span)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    50 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
  • Scale Graduation
    0.2 MPa
  • Thread Connection
    1/8 BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)