Motion
G46-P2-N02-X30

SMC CORP OF AMERICA
G46-P2-N02-X30

Pneumatic Pressure Gauge - 42.5 mm Face, 0 to 30 psi, 1/4 NPT
Mi Item #01988017
MFR #G46-P2-N02-X30
Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-P2-N02-X30

Pneumatic Pressure Gauge - 42.5 mm Face, 0 to 30 psi, 1/4 NPT
Mi Item #01988017
MFR #G46-P2-N02-X30

Mfr description
G46-P2-N02-X30 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.30/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    79.8 g

Details

  • Display Pressure Range
    0 to 30 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    0.2 MPa, 30 psi
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)