Motion
G46-4-01
GAUGE
MI ITEM #01988018
MFR #G46-4-01
Price$8.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE
MI ITEM #01988018
MFR #G46-4-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.68/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    50 g

Details

  • Display Pressure Range
    0 to 0.4 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
  • Scale Graduation
    0.4 MPa
  • Thread Connection
    1/8 BSPT

Overview

Mfr description
G46-4-01 GAUGE
  • General purpose gauge w/limit indicator
  • Back or vertical side thread
  • Indication precision: ±3% F.S. (full span)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought