Specifications
Dimensions
- Weight63.503 g
Details
- Display Pressure Range0 to 58.015 psi
- Gauge TypePressure Gauge
- Mounting TypePanel
- Thread ConnectionR 1/8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)