Motion
G46-4-N01M-C-X2

SMC CORP OF AMERICA
G46-4-N01M-C-X2

Pneumatic Gauge - 0 to 58 psi, 1/4 R
Mi Item #01988027
MFR #G46-4-N01M-C-X2
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-4-N01M-C-X2

Pneumatic Gauge - 0 to 58 psi, 1/4 R
Mi Item #01988027
MFR #G46-4-N01M-C-X2

Mfr description
G46-4-N01M-C-X2 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.20/each

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Display Pressure Range
    0 to 58 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back
  • Thread Connection
    1/4 R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)