Specifications
Dimensions
- Weight0.24 lbs
Details
- Display Pressure Range0 to 58 psi
- Gauge TypePressure Gauge
- Mounting TypeCenter Back
- Thread Connection1/4 R
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)