Motion
G46E-2-02M
Pneumatic Gauge - 42.5 mm Face, 0 to 29.01 psi, 1/4 R
MI ITEM #01988046
MFR #G46E-2-02M
Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - 42.5 mm Face, 0 to 29.01 psi, 1/4 R
MI ITEM #01988046
MFR #G46E-2-02M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.70/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    79.8 g

Details

  • Display Pressure Range
    0 to 29.01 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back
  • Standards Met
    RoHS
  • Thread Connection
    1/4 R

Overview

Mfr description
G46E-2-02M GAUGE
  • Oil-free/external parts copper-free pressure gauge with limit indicator
  • Ø42 o.d.
  • Back side thread
  • Indication precision: ±3% F.S. (full span)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought