Specifications
Dimensions
- Weight0.15 lbs
Details
- Display Pressure Range0 to 101.53 psi
- Gauge TypePressure Gauge
- Mounting TypeCenter Back
- Thread ConnectionR 1/8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)