Motion
GA33-10-01
ARM REGULATOR, MANIFOLD
MI ITEM #01988124
MFR #GA33-10-01
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARM REGULATOR, MANIFOLD
MI ITEM #01988124
MFR #GA33-10-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.40/each

Specifications

Dimensions

  • Overall Length
    17.5 mm
  • Weight
    1.16573 kg

Details

  • Fluid Comp
    Air
  • Mounting Type
    Side Mount (Vertical)
  • Port Gender
    Male
  • Product Type
    Manifold Mount Air Regulators
  • Thread Standard
    Rc(PT)

Overview

Mfr description
GA33-10-01 GAUGE, BOTTOM PORTED
  • General purpose pressure gauge
  • Back side or vertical side thread
  • Pressure range: 0 to 1.0MPa
  • Indication precision: ±3% F.S. (full span)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought