Motion
GA33-P10-N01-X30

SMC CORP OF AMERICA
GA33-P10-N01-X30

GAUGE
Mi Item #01988125
MFR #GA33-P10-N01-X30
Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
GA33-P10-N01-X30

GAUGE
Mi Item #01988125
MFR #GA33-P10-N01-X30

Mfr description
GA33-P10-N01-X30 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.15/each

Specifications

Dimensions

  • Display Outside Diameter  
    30 mm
  • Weight
    31.751 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Side Mount (Vertical)
  • Scale Graduation
    1 MPa, 150 psi
  • Thread Connection
    1/8 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)