Motion
GA36-P10-01-X30

SMC CORP OF AMERICA
GA36-P10-01-X30

GAUGE
Mi Item #01988131
MFR #GA36-P10-01-X30
Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
GA36-P10-01-X30

GAUGE
Mi Item #01988131
MFR #GA36-P10-01-X30

Mfr description
GA36-P10-01-X30 GAUGE
  • General purpose pressure gauge w/limit indicator
  • Back side or vertical side thread
  • Pressure range: 0 to 1.5MPa (0 to 225psi)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.92/each

Specifications

Dimensions

  • Display Outside Diameter  
    37.5 mm
  • Weight
    50 g

Details

  • Display Pressure Range
    0 to 1.5 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Side Mount (Vertical)
  • Scale Graduation
    1 MPa, 150 psi
  • Thread Connection
    1/8 BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)