Specifications
Dimensions
- Display Outside Diameter37.5 mm
- Weight50 g
Details
- Display Pressure Range0 to 1.5 MPa
- Gauge TypePressure Gauge
- Mounting TypeSide Mount (Vertical)
- Scale Graduation1 MPa, 150 psi
- Thread Connection1/8 NPT
Overview
Mfr description
GA36-P10-N01-X30 GAUGE
- General purpose pressure gauge w/limit indicator
- Back side or vertical side thread
- Pressure range: 0 to 1.5MPa (0 to 225psi)
- Indication precision: ±3% F.S. (full span)