Motion
GD40-2-01
GAUGE, DIFF.-PRES.'PT'(METRIC)
Mi Item #01988166
MFR #GD40-2-01
Price$53.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE, DIFF.-PRES.'PT'(METRIC)
Mi Item #01988166
MFR #GD40-2-01

Mfr description
GD40-2-01 GAUGE, DIFF.-PRES.'PT'(MET
  • Pressure Differential Gauge.
  • Applicable Fluid: compressed air.
  • Pressure ranges: 0 to 0.2 MPa.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.29/each

Specifications

Dimensions

  • Display Outside Diameter  
    40 mm
  • Weight
    300 g

Details

  • Display Pressure Range
    0 to 0.2 MPa
  • Gauge Type
    Differential Gauge
  • Mounting Type
    Lower Mount
  • Operating Pressure Range
    0 to 1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Scale Graduation
    0 Mpa2
  • Thread Connection
    1/8 BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)