Motion
GKM12-24
Double Knuckle Joint - M12x1.25 Thread Rod Size, For use with Air Cylinder, 40 mm Bore
Mi Item #01988170
MFR #GKM12-24
Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Knuckle Joint - M12x1.25 Thread Rod Size, For use with Air Cylinder, 40 mm Bore
Mi Item #01988170
MFR #GKM12-24

Mfr description
GKM12-24 DBL ROD CLEVIS
  • Mounting accessory: rod clevis
  • Applicable to bores: 32~100mm
  • Supplied with bolts and safety devices
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.36/each

Specifications

Dimensions

  • Cylinder Size
    40 mm
  • Rod - Thread Size
    M12x1.25 Thread

Details

  • Country of Origin
    US
  • Hardware Type
    Double Knuckle Joint
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)