Motion
GKM16-32
C96/CP96 Accessory, Rod Clevis
Mi Item #01988171
MFR #GKM16-32
Price$16.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96/CP96 Accessory, Rod Clevis
Mi Item #01988171
MFR #GKM16-32

Mfr description
GKM16-32 ROD END CLEVIS/C92-63
  • Mounting accessory: rod clevis
  • Applicable to bores: 32~100mm
  • Supplied with bolts and safety devices
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.54/each

Specifications

Dimensions

  • Cylinder Size
    50 mm;63 mm
  • Rod - Thread Size
    M16x1.5 Thread

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    C92
  • Hardware Type
    Double Knuckle Joint
  • Includes
    Rod Clevis
  • Mounting Type
    Rod End
  • Replacement Part Type
    Double Knuckle Joint
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)