Specifications
Dimensions
- Cylinder Size80 mm;100 mm
- Rod - Thread SizeM20x1.5 Thread
Details
- Country of OriginUS
- Hardware TypeDouble Knuckle Joint
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)