Motion
GKM4-8
C85 ISO ROUND BODY CYLINDER, C82, C85 with 8, 10 mm Bore Size
Mi Item #01988173
MFR #GKM4-8
Price$2.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 8, 10 mm Bore Size
Mi Item #01988173
MFR #GKM4-8

Mfr description
GKM4-8 DBL KNUCKLE JOINT/C85N(8 10)
  • Accessory: knuckle joints
  • Single and double types
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.61/each

Specifications

Dimensions

  • Bore Diameter
    8, 10 mm
  • Cylinder Size
    8 mm;10 mm
  • Rod - Thread Size
    M4x0.7 Thread

Details

  • Country of Origin
    US
  • Hardware Type
    Double Knuckle Joint
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)