Motion
GP46-10-01L5
GAUGE W/LIGHT EMITTING DIODE
Mi Item #01988176
MFR #GP46-10-01L5
Price$30.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE W/LIGHT EMITTING DIODE
Mi Item #01988176
MFR #GP46-10-01L5

Mfr description
GP46-10-01L5 GAUGE W/LIGHT EMITTING
  • Pressure gauge with built-in switch
  • Equipped with a light for verifying operation
  • Equipped with a limit indicator
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.35/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    111.13 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to +60 °C
  • Scale Graduation
    1 MPa
  • Thread Connection
    1/8 BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)