Specifications
Dimensions
- Weight0.22 lbs
Details
- Display Pressure Range0 to 145 psi
- Gauge TypeAnalog Dial
- Mounting TypeCenter Back
- Thread Connection1/8 NPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)