Motion
GS40-02
GS40-02
MI ITEM #01988202
MFR #GS40-02
Price$222.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GS40-02
MI ITEM #01988202
MFR #GS40-02

Mfr description
GS40-02 SWITCH, PRESSURE DIGITAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.52/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    20 mm
  • Overall Length
    40 mm
  • Overall Width
    22 mm
  • Weight
    0.22 lbs

Details

  • Accuracy
    5 %
  • Country of Origin
    JP
  • Display
    Unit Switching Function
  • Electrical Connection
    Free Cable Ends
  • Fluid Comp
    Air, Inert Gases
  • Hysteresis
    3 %
  • Operating Pressure Range
    Maximum of +0.98 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Product Type
    Pressure Switches
  • Series
    GS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)