Motion
GZ46-K1K-01
Pneumatic Gauge - 42.5 mm Face, -14.5 to 0 psi, 1/8 R
MI ITEM #01988206
MFR #GZ46-K1K-01
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - 42.5 mm Face, -14.5 to 0 psi, 1/8 R
MI ITEM #01988206
MFR #GZ46-K1K-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.91/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm

Details

  • Display Pressure Range
    -14.5 to 0 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back
  • Standards Met
    RoHS
  • Thread Connection
    1/8 R

Overview

Mfr description
GZ46-K1K-01 GAUGE 1/8" PT (VAC)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought