Overview
Mfr description
GZ46-K-N02 GAUGE, VACUUM 1/4" NPT (KPA)
Specifications
- Gauge TypePressure Gauge
- Display Pressure Range-100 to 0 kPa
- Mounting TypeCenter Back Mount
- Operating Temperature Range-5 to 60 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data